Shop All Utility Carts
Casters, Wheels & Industrial Handling
Mold-On Rubber Wheel - Axle Size 5/8, 5 x 2
Mfr # CW-520-MOR 5/8
Zoro # G308610892
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casters, Wheels & Industrial Handling
- MFR # CW-520-MOR 5/8
- Zoro # G308610892
- UPC # 29549486052
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Width | 2 in |
Details
Assembled/Unassembled | Assembled |
Description
Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment. 5 x 2 Mold-On Rubber Wheel - Axle Size 5/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Steel Tool Cart, 2 Shelves, 1650 lbs (051000501)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" TPR Rubber Wheels - 960 Lbs Cap. (B18304MIR)
- PIONEER Holdown Assemblies, Holdown Conversion W (PIMF0028AR)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 x 1-1/2 Mold-On Rubber Wheel, 3/4 Axle (CW-515-MORRB)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 10 x 2-1/2 Mold-On Rubber Wheel, 1 Axle (CW-1025-MORRB)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Mold-On Rubber Wheel, 3/4 Axle (CW-820-MORRB)
- WESTWARD Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 100 lb (2CZY4)
- DURHAM MFG Cart, Stock, 24"x30", 14 ga. Steel, 2 Shelves, 1200 lb (RSC-2430-2-95)
- DURHAM MFG Low Deck Service Truck W/ 8"X2" Phenolic, 2 Shlvs, Floor Lock (LDO-303641-2-8PHFL-95)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5,000 lb (GH2436-8PHKBKPL)
- Casters, Wheels & Industrial Handling Utility Carts