Shop All Utility Carts
Casters, Wheels & Industrial Handling
8 x 2 Mold-On Rubber Wheel, 5/8 Axle
Mfr # CW-820-MOR 5/8
Zoro # G008595826
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casters, Wheels & Industrial Handling
- MFR # CW-820-MOR 5/8
- Zoro # G008595826
- UPC # 662931705289
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Width | 2 in |
Details
Assembled/Unassembled | Assembled |
Description
Replace worn or broken wheels easily on trucks, trailers, carts and other rolling equipment. Complete With Roller Bearings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Adjustbl Sfty Gate, 28in to 30-1/2in, 1ftH (31TT70)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE1603DFX8)
- METRO Leveling Bolt, Zinc Plated (RPF04-004)
- DAYTON Semi-Pneumatic Wheel, 10 In (MH1W68001G)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Mold-On Rubber Wheel, 3/4 Axle (CW-820-MORRB)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 10 x 2-1/2 Mold-On Rubber Wheel, 1 Axle (CW-1025-MORRB)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 x 1-1/2 Mold-On Rubber Wheel, 3/4 Axle (CW-515-MORRB)
- WAYNE WATER SYSTEMS Wayne Water Systems PLS100 Stainless Steel Housing (PLS100)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (G24366MR)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306068-5-3K-95)
- TOTALTURF Flat Shelf Utility Cart- 2-Shelf- 500lbs- 26 x 44 x 33-1/3- Black (TO41287)
- Casters, Wheels & Industrial Handling Utility Carts