Shop All Utility Carts
Casters, Wheels & Industrial Handling
6 x 2 Semi-Steel Wheel, 5/8 Axle
Mfr # CW-620-SS 5/8
Zoro # G708619648
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casters, Wheels & Industrial Handling
- MFR # CW-620-SS 5/8
- Zoro # G708619648
- UPC # 662931708686
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 2 in |
Details
Assembled/Unassembled | Assembled |
Description
Replace worn or broken wheels easily on trucks, trailers, carts and other rolling equipment. Complete With Roller Bearings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 4' - 4-ply (EE4-904-04-T3)
- DAYTON Keg/Case Truck, 500 lb. (4W325)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps, 450 lb Load Capacity (UKDEC113242)
- HORIZON GLOBAL Fulton 2" x 20' Heavy Duty Winch Strap and Hook, Display Pack (WS20HD0600)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 10 x 2-1/2 Mold-On Rubber Wheel, 1 Axle (CW-1025-MORRB)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 x 1-1/2 Mold-On Rubber Wheel, 3/4 Axle (CW-515-MORRB)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Mold-On Rubber Wheel, 3/4 Axle (CW-820-MORRB)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGK-2436-5PY)
- ZORO SELECT Utility Cart, No Handle, 300 lb (60EF13)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000003)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (5CHA0)
- Casters, Wheels & Industrial Handling Utility Carts