Shop All Utility Carts
Casters, Wheels & Industrial Handling
6 x 2 Polyurethane Wheel, 5/8 Axle
Mfr # CW-620-PS 5/8
Zoro # G608641626
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casters, Wheels & Industrial Handling
- MFR # CW-620-PS 5/8
- Zoro # G608641626
- UPC # 662931700871
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Width | 2 in |
Details
Assembled/Unassembled | Assembled |
Description
Replace worn or broken wheels easily on trucks, trailers, carts and other rolling equipment. Complete With Roller Bearings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Plastic Dolly For Stack-N-Nest Pallet Container (DGS6040)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- WESCO Ratchet, For Use With 4W471 (052910)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16 in - 5/8 in Grip, 1/2 ton WLL (6423000)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 x 1-1/2 Mold-On Rubber Wheel, 3/4 Axle (CW-515-MORRB)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 10 x 2-1/2 Mold-On Rubber Wheel, 1 Axle (CW-1025-MORRB)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Mold-On Rubber Wheel, 3/4 Axle (CW-820-MORRB)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610P)
- SUMNER Cricket Pipe Holder 1000 lb. Capacity, 28"L x 28"W x 21"H (782699)
- LUXOR 3-SHELF UTILITY CART (HE40-B)
- NEXEL Chrome Utility Cart w/2 Shelves & Pneumatic Casters, 1200 lb. Cap, 48L x 21W x 42H (2148N2C)
- Casters, Wheels & Industrial Handling Utility & Storage Carts