Shop All Utility Carts
Casters, Wheels & Industrial Handling
5 x 1-1/2 Mold-On Rubber Wheel, 3/4 Axle
Mfr # CW-515-MORRB
Zoro # G608610844
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.5 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casters, Wheels & Industrial Handling
- MFR # CW-515-MORRB
- Zoro # G608610844
- UPC # 29549486038
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Width | 1.5 in |
Details
Assembled/Unassembled | Assembled |
Description
Replace worn or broken wheels easily on trucks, trailers, carts and other rolling equipment. Complete With Roller Bearings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO GROUP ROPE NYLON TWISTED WT 3/8 X 100 FT (448971)
- METALTECH Wheel Brake Kit For Drywall Cart Casters (I-DCCWL)
- LOUISVILLE Ladder Leveler, Aluminum, 375 lb. (LP-2220-01)
- GARDENERS BLUE RIBBON Natural Jute Twine, 200 ft. (T029B)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Mold-On Rubber Wheel, 3/4 Axle (CW-820-MORRB)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 10 x 2-1/2 Mold-On Rubber Wheel, 1 Axle (CW-1025-MORRB)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- GLOBAL INDUSTRIAL Steel Utility Cart w/3 Shelves, 1200 lb. Capacity, 36L x 24W x 35H (800460)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3648-2-95)
- NEXEL Chrome Utility Cart w/2 Shelves & Poly Casters, 1200 lb. Capacity, 30L x 21W x 39H (2130P2C)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE60)
- Casters, Wheels & Industrial Handling Utility & Storage Carts