Shop All Utility Carts
Casters, Wheels & Industrial Handling
10 x 2-1/2 Mold-On Rubber Wheel, 3/4 Axle
Mfr # CW-1025-MOR 3/4
Zoro # G608595882
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 2.5 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casters, Wheels & Industrial Handling
- MFR # CW-1025-MOR 3/4
- Zoro # G608595882
- UPC # 662931705586
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Width | 2.5 in |
Details
Assembled/Unassembled | Assembled |
Description
Replace worn or broken wheels easily on trucks, trailers, carts and other rolling equipment. Complete With Roller Bearings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 52BF (S52)
- TRI-ARC 10 ft. Ladder, Standard Fixed Cage, Steel, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFC1111-Y)
- CROSBY Swivel Hook, Alloy Steel, 6000 lb., Gold (1048834)
- CASTERHQ 3"" Stem Caster, 3/8"x1-1/2" Threaded Stem, Gray Thermo Plasti (3ISC)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 10 x 2-1/2 Mold-On Rubber Wheel, 1 Axle (CW-1025-MORRB)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 x 1-1/2 Mold-On Rubber Wheel, 3/4 Axle (CW-515-MORRB)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Mold-On Rubber Wheel, 3/4 Axle (CW-820-MORRB)
- ANGEL Global Industrial„¢ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity (HP2SL)
- AGRI-FAB Steel ATV Cart (45-0554)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPCFS-1832-3-95)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- Casters, Wheels & Industrial Handling Utility & Storage Carts