Shop All Polyurethane Wheels
Casterhq
8"x3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/4" BORE, 1,850
Mfr # HD-83-PS-KDW-114
Zoro # G8991392
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 3-1/4
- Durometer 90-95 Shore A
- Weight Capacity 1,850 lbs Per Wheel
- Color Green Polyurethane tread on Silver Cast Iron Core
- Number of Set Screws 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casterhq
- MFR # HD-83-PS-KDW-114
- Zoro # G8991392
- UPC # 689355019921
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Hub Length | 3-1/4 |
Tread Width | 3 |
Wheel Diameter | 8 |
Bore Size | 1-1/2 |
Details
Durometer | 90-95 Shore A |
Weight Capacity | 1,850 lbs Per Wheel |
Color | Green Polyurethane tread on Silver Cast Iron Core |
Number of Set Screws | 2 |
Keyway | Yes |
Material | Polyurethane on Steel |
Description
8" X 3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/4" BORE, 1,850 LBS Capacity PER Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122424SL)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Fiberglass (FMT-22)
- VESTIL Horizontal Panel Cart 2 Tier 2000 lb 54 x 28 1/2 x 11 2/3 (PANEL-H)
- MAGLINER Cnvrtbl Hnd Trck, 1000 lb., 61 x 23" (GMK81UAE)
- CASTERHQ 3"x1.25" Gray Polyurethane on Polyolefin Caster, All Swive, PK4 (21CS314PPU314-34-01-Set)
- CASTERHQ 8"x3" Polyurethane on Cast Iron Core, 5,500 lbs Cap (CB-YPCI83)
- CASTERHQ 5"x1.25" Blue Solid Polyurethane Wheel, 1/2"-13x1-1/2" Threaded Ste (LDTLSSPP5X1252)
- CASTERHQ 3-1/2"x1.25" Gray Polyurethane ON POLYOLEFIN Wheel- 1/2"-13x1" Threa (LDTLSPP312X125)
- CASTERHQ 8"x2" Non-Marking Orange Tread Polyurethane Casters, 4 Swi (30TS820DUA63M-03-4S)
- CASTERHQ 10"x3" Polyurethane ON Steel KEYED Drive Wheel, 1" BORE, 2,200 LBS (HD-10-PS-KDW-1)
- SERVICE CASTER SCC - 3.5" Red Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-RED)
- Casterhq Caster Wheels