Shop All Polyurethane Wheels
Casterhq
8"x3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/2" BORE, 1,850
Mfr # HD-83-PS-KDW-112
Zoro # G8991173
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 3-1/4
- Durometer 90-95 Shore A
- Color Green Polyurethane tread on Silver Cast Iron Core
- Material Polyurethane on Steel
- Wheel Diameter 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casterhq
- MFR # HD-83-PS-KDW-112
- Zoro # G8991173
- UPC # 689355019945
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Hub Length | 3-1/4 |
Wheel Diameter | 8 |
Tread Width | 3 |
Bore Size | 1-1/2 |
Details
Durometer | 90-95 Shore A |
Color | Green Polyurethane tread on Silver Cast Iron Core |
Material | Polyurethane on Steel |
Weight Capacity | 1,850 lbs Per Wheel |
Keyway | Yes |
Number of Set Screws | 2 |
Description
8" X 3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/2" BORE, 1,850 LBS Capacity PER Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Tan, 8 ft. L (STRERS4-08)
- INDUSCO Chain, 3/16"x 250ft.Pail Zppc (23100231)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb (CH04AMP125SWTP01)
- WARN Electric Winch, 12VDC, 10,000 lb. Capacity (103253)
- CASTERHQ Caster for Work Tables, 3" Polyurethane Wheel, 1-1/2" Expanding Rubbe (3ITC)
- CASTERHQ 8"x3" Polyurethane on Cast Iron Core, 5,500 lbs Cap (CB-YPCI83)
- CASTERHQ 6"x3" Polyurethane ON Steel KEYED Drive Wheel, 1" BORE, 1,500 LBS (HD-63-PS-KDW-1)
- CASTERHQ 10"x3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/4" BORE, 2,200 (HD-10-PS-KDW-114)
- CASTERHQ 8"x2" Heavy Duty Caster Set W/ Red Polyurethane on Steel W (655302690611)
- CASTERHQ 8"x2" Non-Marking Orange Tread Polyurethane Casters, 2 Swi (8IOCSO4)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (1ULT1)
- Casterhq Polyurethane Wheels