Shop All Metal Wheels
Casterhq
8"x2" GRAY IRON SEMI STEEL WHEEL, 1,400 LBS CAPACITY
Mfr # STL8X2
Zoro # G8924682
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2-3/16
- Color Gray
- Diameter 8
- Bearings Choose from 3/4 Roller w/ 1/2 Spanner Busing or 1/2 Sealed Precision Ball Bearings
- Weight Capacity 1,400 lbs per wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casterhq
- MFR # STL8X2
- Zoro # G8924682
- Country of Origin United States
- Category Metal Wheels
Dimensions
Hub Length | 2-3/16 |
Diameter | 8 |
Tread Width | 2 |
Details
Color | Gray |
Bearings | Choose from 3/4 Roller w/ 1/2 Spanner Busing or 1/2 Sealed Precision Ball Bearings |
Weight Capacity | 1,400 lbs per wheel |
Temperature Range | -45°F to 600°F |
Description
8" X 2" GRAY IRON SEMI STEEL WHEEL, 1,400 LBS CAPACITY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 8400 lb. (EN90X8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Blue) (PRS7-6)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Red (N1017261-RED-CARDBOARD)
- CASTERHQ 3"x1-1/4" GRAY IRON SEMI STEEL WHEEL, 250 LBS CAPACITY (STL3x125)
- CASTERHQ Heavy Duty Casters, 8"x2" Heavy Duty Caster Set W/ GRN, PK4 (8ITBCSO4-S8)
- CASTERHQ 6"x2" RED DUCTILE Steel Wheel, Replacement Wheel, 1,900 lbs Capa (CB-RDSW62)
- CASTERHQ Heavy Duty Casters, 8"x2". Heavy Duty Caster Set, PK4 (HD6680-01-PCI-TLB-4P-S3)
- CASTERHQ Heavy Duty Casters, 8"x2" Heavy Duty Caster Set W/ GRN, PK4 (8ITBCSO4-S2)
- CASTERHQ 6"x2-1/2" RED DUCTILE Steel Wheel, Replacement Wheel, 3,500 lbs (CB-RDSW6212)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- Casterhq Caster Wheels