Shop All Stem Casters
Casterhq
8"x2" Dual Wheel Swivel Caster, Polyurethane on Aluminum, Maintena
Mfr # C47CS820DUA63MDW-03
Zoro # G8990324
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9-1/2
- Bolt Hole Spacing 2-3/8 x 3-5/8 Slotted to 3 x 3
- Tread Width 2
- Bolt Diameter 3/8 (Not Included)
- Caster Type Dual Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casterhq
- MFR # C47CS820DUA63MDW-03
- Zoro # G8990324
- UPC # 689355020750
- Country of Origin United States
- Category Stem Casters
Dimensions
Overall Height | 9-1/2 |
Tread Width | 2 |
Bolt Diameter | 3/8 (Not Included) |
Wheel Diameter | 8 |
Mounting Plate Size | 4 x 4-1/2 |
Details
Bolt Hole Spacing | 2-3/8 x 3-5/8 Slotted to 3 x 3 |
Caster Type | Dual Wheel |
Bearings | Dual Sealed Precision Ball Bearings |
Weight Capacity | 2,000 lbs |
Description
8" x 2" Dual Wheel Swivel Caster, Polyurethane on Aluminum, Maintenance Free Dual Wheel Caster, 2,000 lbs Per Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 17 ft L, 2 in W, Nylon, Yellow (EEF2-902-17)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- DURHAM MFG Open Portable Shelf Truck with 6" x 2" Phenolic casters, 4 shelves (OPT-7230-95)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-2460-8PY-2H)
- CASTERHQ 5" OVEN RACK GRIP RING STEM CASTER, 450F, 350 LBS CAP, [HI-TEMP] (CB-ORCGRS)
- CASTERHQ 2" Low Profile HD, 1/2"- 13x 1" STEM Caster W/ Brake, 200lb Capaci (01PO20AB8167VY)
- CASTERHQ 8"x2" Swivel Caster Heavy Duty Red Polyurethane Wheel, PK4 (HD-9TBRP82)
- CASTERHQ 6"x2" Hvy Dty Casters, 2 Swivel W/ Brake and 2 Fixed, Green, PK4 (HD6660-01-PCI-TLB-G-SO4-2S-2R)
- CASTERHQ 3"x1-1/4" Wheel, Threaded Stem Caster, 300 Lbs Capacity (CBLDSC314)
- CASTERHQ 6"x2" HIGH Temperature PHENOLIC Wheel, Swivel Caster, 3, PK4 (HD-HTSO6AS)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (F1RR04052S-S20)
- Casterhq Casters