Shop All Stem Casters
Casterhq
8" Swivel Pneumatic Caster W/ Brake, 4 PLY, 250 LBS Capacity
Mfr # CB-SPC82TLB
Zoro # G8986325
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10
- Plate Size 4 x 4 1/2 or 4-1/2 x 6-1/4
- Max. Capacity 250 lbs each
- Wheel Size 8 x 2 1/2
- Swivel Radius 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casterhq
- MFR # CB-SPC82TLB
- Zoro # G8986325
- Country of Origin United States
- Category Stem Casters
Dimensions
Overall Height | 10 |
Plate Size | 4 x 4 1/2 or 4-1/2 x 6-1/4 |
Wheel Size | 8 x 2 1/2 |
Swivel Radius | 6.5 |
Details
Max. Capacity | 250 lbs each |
Description
8" Swivel Pneumatic Caster with Brake, 4 PLY, 250 LBS Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Caster (MH5CHV401G)
- WERNER 5 ft Aluminum Platform Stepladder, 300 lb Capacity (P373)
- WESCO Powered-Lift/Manual-Push Platform Lift Trucks, Powered/Manual, 1,000 lb Load Capacity (261022)
- PEERLESS CHAIN 5/16X16' G70 TIEDOWN ASY 1/CTN, H3240-5120 (H3240-5120)
- CASTERHQ 4"x2" HIGH Temperature PHENOLIC Wheel, Swivel Caster, 2, PK4 (HD-HTSO4ASB)
- CASTERHQ 5"x2"" Swivel Caster, PHENOLIC Wheel, 1,000 lbs Capacity, 5 (CB-9SC5-PH)
- CASTERHQ 8"x2" Steel Wheel Casters, Casters 2 Swivel Casters and 2, PK4 (HD-8X2SS-2S2F)
- CASTERHQ 4"x2", Steel Swivel Casters W/ Brakes -4, 000 lbs Per Se, PK4 (HD6640-01-STL-TLB-SO4)
- CASTERHQ 4"x1-1/4" Swivel Caster, Blue Polyurethane ON POLYOLEFIN CORE Wheel (24CS414PPU34Z-02)
- CASTERHQ 8"x2"" Swivel Caster, SEMI-Steel CAST Iron Wheel, 1250 LBS Ca (CB-9SC82-SS)
- COLSON Swivel Stem Cstr w/Totl Lock, 5 in, 240 lb (02RR05041S018)
- Casterhq Stem Casters