Shop All Stem Casters
Casterhq
8" Flat Free Swivel Caster, 8"x3" Foam Filled Tire, 275 lbs Capaci
Mfr # 100CS830FF44BL-1CM-03
Zoro # G8989125
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Off road, shock absorption, wide tread face, easier to roll in grass, gravel, outdoors.
- Overall Height 9-3/4
- Load Capacity 275 lbs
- Wheel Color Black
- Wheel Diameter 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casterhq
- MFR # 100CS830FF44BL-1CM-03
- Zoro # G8989125
- Country of Origin United States
- Category Stem Casters
Dimensions
Overall Height | 9-3/4 |
Wheel Diameter | 8 |
Swivel Radius | 6-1/2 |
Tread Width | 3 |
Details
Application | Off road, shock absorption, wide tread face, easier to roll in grass, gravel, outdoors. |
Load Capacity | 275 lbs |
Wheel Color | Black |
Wheel Type | Flat Free / Foam Filled / No Flat |
Description
8" Flat Free Swivel Caster, 8" x 3" Foam Filled Tire, 275 lbs Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Truck, Gray, Open Deck, w/ Dividers (PM-2831-OD-95)
- BISON LIFTING EQUIPMENT 3,500 Lb Wire Rope Puller, 98' (WRP-35)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA082414X)
- ZORO SELECT 46 in. Forklift Seat Belt (16TA30026)
- CASTERHQ 3"x1.25" Thermo Plastic Rubber Caster, 2 Swivel And 2 Rigid, PK4 (21CS314FX35X-01-2S-2R)
- CASTERHQ 4"x2"" Swivel Caster, PHENOLIC Wheel, 800 LBS Capacity (CB-9SC4-PH1)
- CASTERHQ 3"x1.25" Gray Iron SEMI Steel Wheel, 1/2"-13x1" Threaded Stem, Tot (LDTLSTL3X125)
- CASTERHQ 8"x2" Swivel Drywall CART Caster, TPR Wheel, 700LBS Each (CB8X2SDWC)
- CASTERHQ 3" Caster Wheel Set For Commercial Kitchen Prep Tables, Total Lock (CHQ3IPTCS)
- CASTERHQ 5" SHOPPING CART REAR SWIVEL CASTER (5USCRCRS)
- BLODGETT Caster, Stem(5"Od, Swvl, Gray) For - Part# 15688 (15688)
- Casterhq Stem Casters