Shop All Plate Casters
Casterhq
8" Flat Free Rigid Caster, 8"x3" Foam Filled Tire, 275 lbs Capacit
Mfr # 100CR830FF44BL-1CM-03
Zoro # G8923842
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9-3/4
- Application Off road, shock absorption, wide tread face, easier to roll in grass, gravel, outdoors.
- Load Capacity 275 lbs
- Wheel Type Flat Free / Foam Filled / No Flat
- Wheel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casterhq
- MFR # 100CR830FF44BL-1CM-03
- Zoro # G8923842
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-3/4 |
Tread Width | 3 |
Wheel Diameter | 8 |
Details
Application | Off road, shock absorption, wide tread face, easier to roll in grass, gravel, outdoors. |
Load Capacity | 275 lbs |
Wheel Type | Flat Free / Foam Filled / No Flat |
Wheel Color | Black |
Description
8" Flat Free Rigid Caster, 8" x 3" Foam Filled Tire, 275 lbs Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Silver (EE2801TFX5)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Yellow (EE1601DFX9)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 10' - 2-ply (EE2-901-10-T3)
- WERNER Lock Kit (28-14)
- CASTERHQ 3"x1.25" LIGHT DUTY SEMI-STEEL WHEEL, RIGID CASTER, 300 LB CAPACIT (LDRSTL3X125)
- CASTERHQ 4"x2" Tool Box Caster-2 Swivels W/Brakes And 2 Rigid Casters, PK4 (CB-9TBRP42)
- CASTERHQ 6"x2" V-Groove Wheel, Rigid Caster, Plate Size: 4-1/2"x6-1/4", (35CR620VG84B-04)
- CASTERHQ All Steel Swivel Plate Caster Wheels W/ Brakes Locking, PK4 (3ISCSO4TL)
- CASTERHQ 6"x2" Heavy Duty Caster-2 Swivel Casters and 2 Rigid Caster, PK4 (NE-018P-IHN1)
- CASTERHQ Rubbermaid Commercial Products 1997371 Heavy Duty Adaptable Utility Ca (71T-84L-YDH)
- HAMILTON Plate Caster, 1040 lb. Load Rating (R-FMK-83HMB)
- Casterhq Casters