Shop All Plate Casters
Casterhq
6"x2" Red Polyurethane on Iron Wheel, Swivel Caster, Capacity: 1, 2
Mfr # 35CS620PU84V-04
Zoro # G8922950
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7-1/2
- Wheel Color Red
- Wheel Type Polyurethane on Iron
- Plate Size 4-1/2 x 6-1/4
- Swivel Radius 4-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casterhq
- MFR # 35CS620PU84V-04
- Zoro # G8922950
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 |
Plate Size | 4-1/2 x 6-1/4 |
Swivel Radius | 4-3/4 |
Wheel Diameter | 6 |
Tread Width | 2 |
Details
Wheel Color | Red |
Wheel Type | Polyurethane on Iron |
Load Capacity | 1,200 lbs |
Bolt Hole Spacing | 2-7/16 x 4-15/16 slotted to 3-3/8 x 5-1/4 |
Description
6" x 2" Red Polyurethane on Iron Wheel, Swivel Caster, Capacity: 1,200 lbs, Plate Size: 4-1/2" x 6-1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY STEP Safety Step XL-08C-G Folding Safety Step - Extra Large, Granite (XL-08C-G)
- HAMILTON V Groove Wheel, 8X3 2-3/16Pb (W-830-FVL-2-3/16)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/4In, Forged Steel (4DV35)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Black (CRA100192)
- CASTERHQ All Terrain 4" RIGID Caster (Flat Free) (CB-ATRC4)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Swivel Caster, Gray Iron Steel Wheel - (CB-10SCGI63)
- CASTERHQ 5"x2" Heavy Duty Swivel Caster, Red Polyurethane on Steel, PK4 (MD5X2PISR-SET)
- CASTERHQ 5"x2" Stainless Steel Caster Swivel Casters W/ Locking Br, PK4 (HD-SSSP-5SB)
- CASTERHQ 8"x3" Kingpinless Heavy Duty Rigid Caster, Phenolic Wheel, 2,500 L (CB-10RCPH83)
- CASTERHQ 8"x2" Red Polyurethane on Iron Wheel, Swivel Caster, Capacity: 1, 4 (35CS820PU84V-04)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Total Lock Brake, Loads Up To 350 lb (16XS04201ST)
- Casterhq Casters