Shop All Metal Wheels
Casterhq
4"x2" GRAY IRON SEMI STEEL WHEEL, 700 LBS CAPACITY
Mfr # STL4X2
Zoro # G8922345
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hub Length 2-3/16
- Weight Capacity 700 lbs per wheel
- Temperature Range -45°F to 600°F
- Tread Width 2
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casterhq
- MFR # STL4X2
- Zoro # G8922345
- Country of Origin United States
- Category Metal Wheels
Dimensions
Hub Length | 2-3/16 |
Tread Width | 2 |
Diameter | 4 |
Details
Weight Capacity | 700 lbs per wheel |
Temperature Range | -45°F to 600°F |
Color | Gray |
Bearings | Choose from 3/4 Roller w/ 1/2 Spanner Busing or 1/2 Sealed Precision Ball Bearings |
Description
4" X 2" GRAY IRON SEMI STEEL WHEEL, 700 LBS CAPACITY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 5 in Dia, 315 lb, Blue (29XW86)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for 3 ton "E" Clamp (6507032)
- COFFING HOISTS Coffing Gasket (MA560)
- ZORO SELECT Upper Basket 25.16x17.32x11 In (1G0210620)
- CASTERHQ Heavy Duty Casters, 4"x2" Heavy Duty Caster Set W/, PK4 (HD6640-01-PCI-2SL-2R-V)
- CASTERHQ Heavy Duty Casters, 8"x2". Heavy Duty Caster Set, PK4 (HD6680-01-PCI-TLB-4P-S3)
- CASTERHQ Heavy Duty Casters, 8"x2" Heavy Duty Caster Set W/ GRN, PK4 (8ITBCSO4-S8)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set w, PK4 (HD6650-01-PCI-TLB-G-S3)
- CASTERHQ Heavy Duty Casters, 8"x2". Heavy Duty Caster Set W/ Red, PK4 (8ICS4-HD)
- CASTERHQ 6"x2-1/2" RED DUCTILE Steel Wheel, Replacement Wheel, 3,500 lbs (CB-RDSW6212)
- CASTERHQ 8"x2" GRAY IRON SEMI STEEL WHEEL, 1,400 LBS CAPACITY (STL8X2)
- Casterhq Metal Wheels