Shop All Stem Casters
Casterhq
4"x1-1/4" Phenolic Wheel, Swivel Caster, 7/16"x1-3/8" Grip Ring
Mfr # 24CS414PH21B-72
Zoro # G8987612
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 350 lbs
- Overall Height 5-1/8
- Color BLACK
- Wheel Diameter 4
- Tread Width 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casterhq
- MFR # 24CS414PH21B-72
- Zoro # G8987612
- Country of Origin United States
- Category Stem Casters
Dimensions
Overall Height | 5-1/8 |
Wheel Diameter | 4 |
Tread Width | 1-1/4 |
Swivel Radius | 3-7/32 |
Details
Load Capacity | 350 lbs |
Color | BLACK |
Temperature Range | -50F TO 250F |
Description
4" X 1-1/4" Phenolic Wheel, Swivel Caster, 7/16" x 1-3/8" Grip Ring Stem Caster, 350 LBS Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cylinder Trolley, 2400 lb., 37 In. H (MDE-12)
- VESTIL Cam Action Pallet Puller, 5K, 3" Jaw (PAL-14)
- VESTIL Manual Serrated Stl Fold-Up Step, 350 lb. (SFS-149)
- DAYTON Equipment Roller, Fixed, 5,500 lb. Cap (2MPR6)
- CASTERHQ 5"x2" Steel Wheel Casters, Casters 2 Swivel and 2 Fixed Ca, PK4 (HD-5X2SS-2S2F)
- CASTERHQ 2" Low Profile HD, 1/2"- 13x 1" STEM Caster W/ Brake, 200lb Capaci (01PO20AB8167VY)
- CASTERHQ 3"x1.25" Steel Wheel Caster, All Swivel Casters, 1,400 lb, PK4 (21CS314SS-01-Set)
- CASTERHQ 5" OVEN RACK GRIP RING STEM CASTER, 450F, 350 LBS CAP, [HI-TEMP] (CB-ORCGRS)
- CASTERHQ 4"x2"" Swivel Caster, PHENOLIC Wheel, 800 LBS Capacity (CB-9SC4-PH1)
- CASTERHQ NSF Certified, 4" Caster Wheel Set For Commercial Kitchen Prep Ta (ND-M197-X9IF)
- SERVICE CASTER 3 Inch SS Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-SSTS20S314-PPUB-BLK-TLB-121315)
- Casterhq Casters