Shop All Plate Casters
Casterhq
4" Solid Polyurethane Wheel, Rigid Caster, Plate Size: 3-1/8"x4-1/
Mfr # 24CR414SPU83L-02
Zoro # G8923510
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5-1/8
- Finish Zinc Plated
- Wheel Material Solid Polyurethane
- Load Capacity 350 lbs
- Wheel Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casterhq
- MFR # 24CR414SPU83L-02
- Zoro # G8923510
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 |
Plate Size | 3-1/8 x 4-1/8 |
Diameter | 4 |
Bolt Diameter | 5/16 |
Tread Width | 1-1/4 |
Details
Finish | Zinc Plated |
Wheel Material | Solid Polyurethane |
Load Capacity | 350 lbs |
Wheel Color | Blue |
Bearings | 1/2 Plain Bore w/ Bushing |
Bolt Hole Spacing | 1-3/4 x 2-15/16 slotted to 2-3/8 x 3-3/8 |
Description
4" Solid Polyurethane Wheel, Rigid Caster, Plate Size: 3-1/8" x 4-1/8", 350 lbs Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Front Steerman Skates, 22,000 lb., Swivel (5ERK5)
- TIGER BRAND JACK POST Tiger Brand Jack Post J-PRO-100 4 ft. 8 in. - 8 ft. 4 in. 11 Gauge Adjustable Jack Post (9302548)
- MAGLINER Hand Truck, General Purpose (HMK111AA15)
- PRO-SERIES Multipurpose Scaffolding, 6 ft. (GSSI)
- CASTERHQ Spring Loaded Rigid Fixed Caster (1 Piece), 6"x2" Super Shock Absor (6X2RSC)
- CASTERHQ 5" Blickle Pressed Steel Rigid Caster W/ Blickle Extrathane Polyuret (B-ALTH-125K-12)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Rigid Caster, Super Poly on Iron Wheel (CB-10RCSP63)
- CASTERHQ 4"x2" Phenolic Wheel, Swivel Caster, Plate Size: 4-1/2x6-1/4", (35CS420PH84B-04)
- CASTERHQ Brand, 3-1/4"x2"" Rigid/Fixed Caster, PHENOLIC Wheel, 700 lb (CB-9RC314-PH)
- CASTERHQ 6"x2" Steel Wheel Casters, Swivel Casters W/ Top Locking, PK4 (HD-6X2SS4P-TLB)
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K49)
- Casterhq Casters