Shop All Stem Casters
Casterhq
3"x1-1/4" Phenolic Wheel, Swivel Caster, 7/16"x1-3/8" Grip Ring
Mfr # 24CS314PH21B-72
Zoro # G8923492
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4-3/16
- Swivel Radius 2-21/32
- Color BLACK
- Load Capacity 350 lbs
- Temperature Range -50F TO 250F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casterhq
- MFR # 24CS314PH21B-72
- Zoro # G8923492
- Country of Origin United States
- Category Stem Casters
Dimensions
Overall Height | 4-3/16 |
Swivel Radius | 2-21/32 |
Tread Width | 1-1/4 |
Wheel Diameter | 3 |
Details
Color | BLACK |
Load Capacity | 350 lbs |
Temperature Range | -50F TO 250F |
Description
3" X 1-1/4" Phenolic Wheel, Swivel Caster, 7/16" x 1-3/8" Grip Ring Stem Caster, 350 LBS Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, Ni, Sz 12, 29 Lb, 100 Ft (2ZDF4)
- FAIRBANKS Casters, Polyolefin Swivel, 8" (N22-8-PDR)
- US CARGO CONTROL 2" Track Anchor Point Tie Down Kit- Black (APK2BL-PKG)
- MAPP CASTER Set of 4 Hvy Dty Tri-Whl Dollies W/ 2" Nylon Wheels, 1,800 Lbs Cap. (P2127-N-4)
- CASTERHQ 10" Swivel Pneumatic Caster W/ Brake, 4 PLY, 350 LBS Capacity (CB-SPC10TLB)
- CASTERHQ 4"x1-1/4" Swivel Caster, Thermo Plastic Rubber Wheel, 300 lbs Capa (HD-24CS414FX35X-02)
- CASTERHQ 3"x1.25" Gray Iron SEMI Steel Wheel, 1/2"-13x1" Threaded Stem, Tot (LDTLSTL3X125)
- CASTERHQ 4"x1-1/4" Swivel Caster, Blue Polyurethane ON POLYOLEFIN CORE Wheel (24CS414PPU34Z-02)
- CASTERHQ 5"x1.25" Light Duty TPR FX Formula XS Rubber Wheel, Swivel Caster - (21CS514FX35X-01)
- CASTERHQ 2" LOW PROFILE STEM CASTER, POLYOLEFIN WHEEL -THREADED STEM- PN, 01P (01PO20AB8167YY)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR01)
- Casterhq Stem Casters