Shop All Stem Casters
Casterhq
3"x1-1/4" FX Thermo Plastic Rubber Wheel, Swivel Caster, 7/16" x
Mfr # 24CS314FX35X-72
Zoro # G8925102
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4-3/16
- Color GRAY
- Swivel Radius 2-21/32
- Load Capacity 225 lbs
- Bearing Type SINGLE PRECISION W/ THREAD GUARDS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casterhq
- MFR # 24CS314FX35X-72
- Zoro # G8925102
- Country of Origin United States
- Category Stem Casters
Dimensions
Overall Height | 4-3/16 |
Swivel Radius | 2-21/32 |
Tread Width | 1-1/4 |
Wheel Diameter | 3 |
Details
Color | GRAY |
Load Capacity | 225 lbs |
Bearing Type | SINGLE PRECISION W/ THREAD GUARDS |
Temperature Range | -45F TO 180F |
Description
3" X 1-1/4" FX Thermo Plastic Rubber Wheel, Swivel Caster, 7/16" x 1-3/8" Grip Ring Stem Caster, 225 LBS Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Basket Truck, 24 Bu. Cap., Blue, 54 In. L (33W325)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 250 kg Cap, NBR Foot Pad, Ivory (GDR-60-S-NYN-1/2)
- WILTON SS 4 Button 10FT Lift Hoist Trolley (PBC-410CN)
- VINYLGUARD Conveyor Roller Cover, PVC, Wht, 60 in. L (31-CVC-1900W)
- CASTERHQ 8" Flat Free Swivel Caster, 8"x3" Foam Filled Tire, 275 lbs Capaci (100CS830FF44BL-1CM-03)
- CASTERHQ 6" Hvy Dty Polyurethane Wheel, Includes 2 Swivel Casters W/ Top, PK4 (HD-6X2-2SB2R-MGP)
- CASTERHQ 4"x1.25" RED Polyurethane ON POLYOLEFIN Wheel, Swivel Caster, 325 (LDPP4X125RG)
- CASTERHQ 4"x2", Steel Swivel Casters W/ Brakes -4, 000 lbs Per Se, PK4 (HD6640-01-STL-TLB-SO4)
- CASTERHQ 3"x1.25" Black Hard Rubber Caster, All Swivel Casters, 1, PK4 (21CS314HR-82-01-Set)
- CASTERHQ 3"x1-1/4" Phenolic Wheel, Swivel Caster, 7/16"x1-3/8" Grip Ring (24CS314PH21B-72)
- RICHELIEU HARDWARE Appliance Casters, Fixed, with Threaded Stem, Zinc, White (F22817)
- Casterhq Stem Casters