Shop All Plate Casters
Casterhq
10"x3.5" Swivel Pneumatic Caster, 4 PLY, 350 LBS Capacity, Air F
Mfr # CB-SPC10
Zoro # G8989889
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12-1/4
- Plate Size 4 x 4 1/2 or 4-1/2 x 6-1/4
- Swivel Radius 7-1/4
- Max. Capacity 350 lbs each
- Wheel Size 10 x 3 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casterhq
- MFR # CB-SPC10
- Zoro # G8989889
- UPC # 652012950905
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 12-1/4 |
Plate Size | 4 x 4 1/2 or 4-1/2 x 6-1/4 |
Swivel Radius | 7-1/4 |
Wheel Size | 10 x 3 1/2 |
Details
Max. Capacity | 350 lbs each |
Description
10" x 3.5" Swivel Pneumatic Caster, 4 PLY, 350 LBS Capacity, Air Filled, Commercial/Industrial Application, 10 inch x 3.5 inch, Shock Absorption,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Friction-Ring Stem Caster Kit, PK5 (416P19)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000P2-20)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 57-1/2 In. H (34D650)
- EGA Self-Closing Gate, Wide, 24-40", Yellow (SCG-W-Y)
- CASTERHQ 5"x1.25" Light Duty Polyolefin (Plastic) Wheel, Rigid Caster, 300l (LDSTPLR5X125)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set W/ GRN, PK4 (HD6650-01-TLB-SO4-S4)
- CASTERHQ 8"x2" Kingpinless Rigid Plate Caster, Phenolic Wheel, 1,400 lbs Ca (40CR820PH84B-03)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Rigid Caster, Phenolic Wheel, 2,000 L (CB-10RCPH63)
- CASTERHQ All Terrain 8" RIGID Caster (Flat Free) (CB-ATRC8)
- CASTERHQ Heavy-Duty Casters Heavy-Duty Casters 4 Piece Set, Size 4"- 2 (T1O-NCT-OLS)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-WA-4)
- Casterhq Casters