Shop All Plate Casters
Casterhq
10"x3.5" Rigid Pneumatic Caster, 4 PLY, 350 LBS Capacity, Air Fi
Mfr # CB-RPC10
Zoro # G8925443
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 12-1/4
- Plate Size 4 x 4 1/2 or 4-1/2 x 6-1/4
- Max. Capacity 350 lbs each
- Wheel Size 10 x 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casterhq
- MFR # CB-RPC10
- Zoro # G8925443
- UPC # 652012950929
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 12-1/4 |
Plate Size | 4 x 4 1/2 or 4-1/2 x 6-1/4 |
Wheel Size | 10 x 3-1/2 |
Details
Max. Capacity | 350 lbs each |
Description
10" x 3.5" Rigid Pneumatic Caster, 4 PLY, 350 LBS Capacity, Air Filled, Commercial/Industrial Application, 10 inch, Shock Absorption,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 250 lb (PGS40120ZN-DMT32(GG))
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-42)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Gray (404654G)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFD1)
- CASTERHQ Heavy Duty Casters, 6"x2" Heavy Duty Caster W/ Red Poly, PK4 (HD6660-01-PCI-TLB-V-SO4-S10)
- CASTERHQ 5"x1.25" Light Duty Polyolefin (Plastic) Wheel, Rigid Caster, 300l (LDSTPLR5X125)
- CASTERHQ 2" Low Profile Super Duty, 300 lbs Capacity, Mounting Plate Version (TP8020-21-SLB)
- CASTERHQ 10"x3" Kingpinless Heavy Duty Rigid Caster, Phenolic Wheel, 2,900 (CB-10RCPH103)
- CASTERHQ Ever-Roll 10"x3" Rigid Caster, 280lbs Capacity (CBER10RC)
- CASTERHQ High Temperature Bakery Oven Rack Caster, -20°F to 550°F, 4"x1.5" (N9-5V3O-2UL0)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Solid Poly Swivel Caster with Roller Bearing SCC (SCC-35S620-SPUR)
- Casterhq Casters