Shop All Bathroom Vanities with Tops
Castello Usa
Yamyam 36" White Vanity Base Set With Right White Basin and Chrome Handles
Mfr # CB-YAM-36W-CHR-PT-MRB-R-W
Zoro # G707661785
product price: $659.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$659.99
Free 30-Day Returns
Key Features
- Weight 120 lbs
- Color White Base, Chrome Handles, White Basin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-YAM-36W-CHR-PT-MRB-R-W
- Zoro # G707661785
- UPC # 646414782653
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Details
Weight | 120 lbs |
Color | White Base, Chrome Handles, White Basin |
Faucet Color | White |
Handle Color | Chrome |
Base Color | White |
Description
Our beautiful Vanity Base set is a colonial-inspired bathroom Vanity Base that has a timeless aesthetic that will be perfect for a classic remodel. Its solid birch wood cabinets have a beautiful semi-gloss finish. The elegant porcelain Vanity Base top with marble-like finish provides a stylish yet durable touch to complete the set. This truly a unique Vanity Base with an elegant appeal that will be cherished for generations.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 4" x 4" x 3/4" NOM C Copper Reducing Tee (611R 4X4X3/4)
- CECILWARE Faucet And Shank Assy (D017QL)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/2" (4308000626)
- APOLLO EXPANSION PEX 3/4 in. x 300 ft. Blue PEX-A Pipe in Solid (EPPB30034S)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Gold Handles (CB-MC-48W-GLD-2056-WH)
- CASTELLO USA Amazon 60" Wall Mounted Blue Vanity With White Top And Black Handles (CB-MC-60BLU-BL-2056-WH)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With White Top And Brushed Nickel Handles (CB-MC-48G-BN-2056-WH)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With Gray Top And Chrome Handles (CB-MC-48W-CHR-2056-GR)
- CASTELLO USA Amazon 36" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-36W-CHR-2056L-WH)
- CASTELLO USA Amazon 60" Wall Mounted Gray Vanity With White Top And Chrome Handles (CB-MC-60G-CHR-2056-WH)
- LAVIVA Wimbledon, 24, Espresso Cabinet & Black Wood Counter (313YG319-24E-BW)
- Castello Usa Bathroom Vanities with Tops