Shop All Vanity Parts
Castello Usa
Yamyam 36" Gray Vanity with Chrome Handles (Right Base Only)
Mfr # CB-YAM-36G-R-CHR-VBO
Zoro # G007466707
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Base, Chrome Handles
- Weight 80 lbs
- Overall Length 35 in
- Overall Height 33 in
- Overall Width 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-YAM-36G-R-CHR-VBO
- Zoro # G007466707
- UPC # 697273370055
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Overall Length | 35 in |
Overall Height | 33 in |
Overall Width | 21.75 in |
Details
Color | Gray Base, Chrome Handles |
Weight | 80 lbs |
Orientation | Right Side Basin |
Handle Color | Chrome |
Base Color | Gray |
Application | Bathroom |
Description
This beautiful colonial-inspired single bathroom Vanity Base base is the perfect choice for your classic remodel. Its solid birch wood cabinets have a beautiful semi-gloss finish that accentuates the room, and the multiple drawers are perfect for storing any necessities. This is truly a unique Vanity Base with an elegant appeal that will be cherished for generations.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-3M)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/FPM, Full Port, S/T (TBH2150ASTV0000)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (SL050-90)
- AMERICAN STANDARD Retrofit Cap Nut, Brass, Silver, PK4 (7381285-200.0070A)
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Black Handles (CB-MC-48W-BL-VBO)
- CASTELLO USA Alpine 35" Wall Mounted White Vanity Base with Brushed Nickel Handles (CB-MC-36W-BN-VBO)
- CASTELLO USA Alpine 84-inch Gray Vanity Base with Gold Handle (CB-MC-84G-GLD-VBO)
- CASTELLO USA Alicia 60" White Vanity Base with Chrome Handles (CB-VEN-72W-CHR-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Gold Handles (CB-MC-48W-GLD-VBO)
- KOHLER Cord, 4 Lamp, Socket (CB-SS339)
- Castello Usa Vanity Parts