Shop All Vanity Tops
Castello Usa
Thames 60-inch White Vanity Set with White Top and Black Handles
Mfr # CB-MC-60W-BL-20146-WH
Zoro # G211217720
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,495.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Castello Usa
- MFR # CB-MC-60W-BL-20146-WH
- Zoro # G211217720
- UPC # 611834304525
- Country of Origin Viet Nam
- Category Vanity Tops
Description
Bring your bathroom dcor into a new era with this sharp Bathroom Vanity Set. This stunning vanity set combines a base constructed from wood and a top made with durable solid surface material to create the perfect supplementary piece to any modern-themed bathroom. When mounted directly to the wall, this vanity gives the appearance that it is floating. The clean lines and crisp rectangular design bring a modern chic to your rooms general feel. The top features a eye-catching minimalist shallow basin design that will impress onlookers. A spacious cabinet with soft-close doors and multiple soft-close drawers stores towels, washcloths, or other necessities. Available in different combinations of colors for the base, top, and handles to fit your rooms desired color scheme.Note: Faucet not included. There may be slight variations in color, size, or finish compared to what is pictured.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3144 06 06)
- ZORO SELECT 1/2" NOM C x 1/2" FNPT Copper Tee (24W589)
- URREA Heavy duty chain pipe cutter 3/4” - 4-1/2” (4182)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (ZFB220606)
- CASTELLO USA Amazon 84-inch White Vanity Set with Gray Top and Black Handles (CB-MC-84W-BL-2056-GR)
- CASTELLO USA Nile 24-inch Gray Vanity Set with White Top and Brushed Nickel Handles (CB-MC-24G-BN-2053-WH)
- KOHLER Solid/Expressions 25" Vanity Top With (5436-S33)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- LAVIVA VIVA Stone 60" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-60C-MW)
- MSI Argento Grigio 61"x22 " With Double Bowl Granite Vanity Top (ZOR-DBVANS-6122-0007)
- FGI Vanity Top, 49 in OAL, 22 in OAW, Marble, White, Countertop Edge (WW-2249)
- Castello Usa Vanity Tops