Shop All Vanity Tops
Castello Usa
Thames 60-inch Gray Vanity Set with Gray Top and Gold Handles
Mfr # CB-MC-60G-GLD-20146-GR
Zoro # G211217348
product price: $1,935.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,935.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-MC-60G-GLD-20146-GR
- Zoro # G211217348
- UPC # 611834304891
- Country of Origin Viet Nam
- Category Vanity Tops
Description
Bring your bathroom dcor into a new era with this sharp Bathroom Vanity Set. This stunning vanity set combines a base constructed from wood and a top made with durable solid surface material to create the perfect supplementary piece to any modern-themed bathroom. When mounted directly to the wall, this vanity gives the appearance that it is floating. The clean lines and crisp rectangular design bring a modern chic to your rooms general feel. The top features a eye-catching minimalist shallow basin design that will impress onlookers. A spacious cabinet with soft-close doors and multiple soft-close drawers stores towels, washcloths, or other necessities. Available in different combinations of colors for the base, top, and handles to fit your rooms desired color scheme.Note: Faucet not included. There may be slight variations in color, size, or finish compared to what is pictured.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/8" Pipe Size (6-2 RA-B)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Brass (KB6327SVL)
- APOLLO VALVES Fitting Pex Tee 1X1X3/4 Brass (APXT1134)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 10mm x 1/4" Male BSPT (R) (PT10-02)
- CASTELLO USA Amazon 84-inch White Vanity Set with Gray Top and Black Handles (CB-MC-84W-BL-2056-GR)
- CASTELLO USA Nile 24-inch Gray Vanity Set with White Top and Brushed Nickel Handles (CB-MC-24G-BN-2053-WH)
- MSI Cosmic Sand 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0003)
- PREMIER 61 in. x 22 in. Custom Vanity Top Recessed Double Bowl in White Swirl (A226110313C2-2)
- MSI Sparkling Gray 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0019)
- LAVIVA VIVA Stone 72" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-72C-MW)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31BB)
- Castello Usa Vanity Tops