Shop All Bathroom Vanities with Tops
Castello Usa
Thames 36-inch White Vanity Set with White Top and Black Handles
Mfr # CB-MC-36W-BL-20146-WH
Zoro # G711217664
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Castello Usa
- MFR # CB-MC-36W-BL-20146-WH
- Zoro # G711217664
- UPC # 611834304044
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Description
Bring your bathroom dcor into a new era with this sharp Bathroom Vanity Set. This stunning vanity set combines a base constructed from wood and a top made with durable solid surface material to create the perfect supplementary piece to any modern-themed bathroom. When mounted directly to the wall, this vanity gives the appearance that it is floating. The clean lines and crisp rectangular design bring a modern chic to your rooms general feel. The top features a eye-catching minimalist shallow basin design that will impress onlookers. A spacious cabinet with soft-close doors and multiple soft-close drawers stores towels, washcloths, or other necessities. Available in different combinations of colors for the base, top, and handles to fit your rooms desired color scheme.Note: Faucet not included. There may be slight variations in color, size, or finish compared to what is pictured.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hardware Kit (1249289)
- GOODMAN 20165703S Ignitor (20165703S)
- PRIME-LINE Galvanized Silver Steel By-Pass Guide 1 pk (163591)
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 9.75L FILTER CARTRIDGE, 304SS (HF4510SS-10)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With White Top And Black Handles (CB-MC-48BLU-BL-2056-WH)
- CASTELLO USA Amazon 84-inch White Vanity Set with Gray Top and Black Handles (CB-MC-84W-BL-2056-GR)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With White Top And Chrome Handles (CB-MC-48BLU-CHR-2056-WH)
- CASTELLO USA Nile 36" Wall Mounted Vanity With White Top Andand Brushed Nickel Handles (CB-MC-36W-BN-2053-WH)
- CASTELLO USA Nile 60" Wall Mounted Gray Vanity With White Top And Chrome Handles (CB-MC-60G-CHR-2053-WH)
- CASTELLO USA Nile 48" Wall Mounted White Vanity With White Top AndAnd Chrome Handles (CB-MC-48W-CHR-2053-WH)
- CAHABA Juniper 36" Vanity White, Cultured Ma (CA101010)
- Castello Usa Bathroom Vanities with Tops