Shop All Vanity Tops
Castello Usa
Thames 36-inch Gray Vanity Set with White Top and Gold Handles
Mfr # CB-MC-36G-GLD-20146-WH
Zoro # G111217523
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-MC-36G-GLD-20146-WH
- Zoro # G111217523
- UPC # 611834304099
- Country of Origin Viet Nam
- Category Vanity Tops
Description
Bring your bathroom dcor into a new era with this sharp Bathroom Vanity Set. This stunning vanity set combines a base constructed from wood and a top made with durable solid surface material to create the perfect supplementary piece to any modern-themed bathroom. When mounted directly to the wall, this vanity gives the appearance that it is floating. The clean lines and crisp rectangular design bring a modern chic to your rooms general feel. The top features a eye-catching minimalist shallow basin design that will impress onlookers. A spacious cabinet with soft-close doors and multiple soft-close drawers stores towels, washcloths, or other necessities. Available in different combinations of colors for the base, top, and handles to fit your rooms desired color scheme.Note: Faucet not included. There may be slight variations in color, size, or finish compared to what is pictured.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" Pipe Dia. Stainless Steel Floor Drain Grid (1PPE6)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0507X100G)
- APOLLO PEX 1 in. x 1 in. x 1/2 in. Brass PEX Barb Reducing Tee (APXT1112)
- SLOAN Cp Cover Cap (0301172PK)
- CASTELLO USA Nile 24-inch Gray Vanity Set with White Top and Brushed Nickel Handles (CB-MC-24G-BN-2053-WH)
- CASTELLO USA Amazon 84-inch White Vanity Set with Gray Top and Black Handles (CB-MC-84W-BL-2056-GR)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31BB)
- JEFFREY ALEXANDER 30" Grey Wavecrest Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITWAV30GRBGR)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- FAUCETURE KVPB3622M38 36" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3622M38)
- JEFFREY ALEXANDER 30In. White Percival Vanity, White Carrara Marble Vanity Top, Undermount Rectangle Bowl (VKITPER30WHWCR)
- Castello Usa Vanity Tops