Shop All Vanity Tops
Castello Usa
Thames 36-inch Gray Vanity Set with Black Top and Black Handles
Mfr # CB-MC-36G-BL-20146-BL
Zoro # G711217541
Free Shipping & Returns
$1,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Castello Usa
- MFR # CB-MC-36G-BL-20146-BL
- Zoro # G711217541
- UPC # 611834304242
- Country of Origin Viet Nam
- Category Vanity Tops
Description
Bring your bathroom dcor into a new era with this sharp Bathroom Vanity Set. This stunning vanity set combines a base constructed from wood and a top made with durable solid surface material to create the perfect supplementary piece to any modern-themed bathroom. When mounted directly to the wall, this vanity gives the appearance that it is floating. The clean lines and crisp rectangular design bring a modern chic to your rooms general feel. The top features a eye-catching minimalist shallow basin design that will impress onlookers. A spacious cabinet with soft-close doors and multiple soft-close drawers stores towels, washcloths, or other necessities. Available in different combinations of colors for the base, top, and handles to fit your rooms desired color scheme.Note: Faucet not included. There may be slight variations in color, size, or finish compared to what is pictured.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" FNPT Galvanized 90 Degree Reducing Elbow (5P816)
- KOHLER Fill Valve Assembly (1013282)
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171P-4-2)
- SLOAN Royal® Flushometer Control Stop Repair Kit, H-541-ASD (3308853)
- CASTELLO USA Amazon 84-inch White Vanity Set with Gray Top and Black Handles (CB-MC-84W-BL-2056-GR)
- CASTELLO USA Nile 24-inch Gray Vanity Set with White Top and Brushed Nickel Handles (CB-MC-24G-BN-2053-WH)
- JEFFREY ALEXANDER 60In. Grey Katara Vanity, Dbl Bowl, Calacatta Vienna Quartz Vanity Top, 2 Undrmnt Rctngl Bowls (VKITKAT60GRCQR)
- JEFFREY ALEXANDER 36" Hale Blue Cade Vanity, left offset, Boulder Vanity Cultured Marble Vanity Top (VKITCAD36BLBOR)
- LAVIVA VIVA Stone 60" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-60C-MW)
- LAVIVA White Quartz Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-WQ)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17445)
- Castello Usa Vanity Tops