Shop All Vanity Tops
Castello Usa
Thames 36-inch Black Vanity Set with Black Top and Chrome Handles
Mfr # CB-MC-36BLK-CHR-20146-BL
Zoro # G911217303
Free Shipping & Returns
$1,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Castello Usa
- MFR # CB-MC-36BLK-CHR-20146-BL
- Zoro # G911217303
- UPC # 611834304303
- Country of Origin Viet Nam
- Category Vanity Tops
Description
Bring your bathroom dcor into a new era with this sharp Bathroom Vanity Set. This stunning vanity set combines a base constructed from wood and a top made with durable solid surface material to create the perfect supplementary piece to any modern-themed bathroom. When mounted directly to the wall, this vanity gives the appearance that it is floating. The clean lines and crisp rectangular design bring a modern chic to your rooms general feel. The top features a eye-catching minimalist shallow basin design that will impress onlookers. A spacious cabinet with soft-close doors and multiple soft-close drawers stores towels, washcloths, or other necessities. Available in different combinations of colors for the base, top, and handles to fit your rooms desired color scheme.Note: Faucet not included. There may be slight variations in color, size, or finish compared to what is pictured.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - WHITE (M17A-UL)
- DANCO For Sayco 1/2 in. Brass Faucet Seat (9D0030026V)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs, Handle Type: Vinyl Grip Locking Handle (10B056666RRSE)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- CASTELLO USA Amazon 84-inch White Vanity Set with Gray Top and Black Handles (CB-MC-84W-BL-2056-GR)
- CASTELLO USA Nile 24-inch Gray Vanity Set with White Top and Brushed Nickel Handles (CB-MC-24G-BN-2053-WH)
- ARSTAR INC. Arstar Standard Cultured Marble Bathroom Sink 37 in. W X 22 in. D White (A223710113C1-3)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49RM)
- LAVIVA Black Wood Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-BW)
- KINGSTON BRASS 30X22 Carrara Marble Vanity Top W/Brass Feet Combo, Carrara Marble/Blk (KVPB3030MB0)
- JEFFREY ALEXANDER 24In. White Katara Vanity, Boulder Cultured Marble Vanity Top, Undermount Rectangle Bowl (VKITKAT24WHBOR)
- Castello Usa Vanity Tops