Shop All Hand Sinks
Castello Usa
Soprano Solid Surface Wall Mounted Sink-Black
Mfr # CB-GM-K2071-30-B
Zoro # G411217520
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Castello Usa
- MFR # CB-GM-K2071-30-B
- Zoro # G411217520
- UPC # 611834301180
- Country of Origin China
- Category Hand Sinks
Description
Bring some artistic flair into your new modern bathroom with this unique wall-mounted floating sink. The striking S-shape design is sure to impress guests as soon as they walk into the room. Its durable construction made from non-porous, easily cleanable solid surface material ensures that your sink will endure for a long time. The built-in two compartment shelf under the sink easily stores towels, soaps, or other necessities. The perfect piece for complementing the decor in any modern guest or master bathroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBCP)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 3 in Pipe Size (1WJY6)
- ZORO SELECT HD Pipe Strap, Steel, 1 1/2 In, 5 9/16 In L (HDPS-150)
- BOB Float Valve, 1-1/2in., LF Brass, Pipe Mount (R605T-1-1/2-LF)
- BK RESOURCES Hand Sink Stainless Steel 16X16 16 GA (BKHS-D-1616)
- BK RESOURCES 96" Freestanding Four Station Handwash Sink, Single Hole Splash Mount (MSHS-96F1)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink W/Side Splashes, 2 Holes 14Óx10Óx5Ó (APHS-W1410-SSB)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, 2 Holes 14Óx10Óx5Ó (BKHS-W-1410-SS-P-G)
- KOOLMORE NSF Stainless Steel Commercial Hand Sink with Goosneck Faucet 17" x 15" -Wall Mount Hand Wash Sink (SH17-4GNF)
- Castello Usa Hand Sinks