Shop All Bathroom Vanities with Tops
Castello Usa
Solaria 36-inch Blue Vanity Set with White Top
Mfr # CB-RO-36BLU-GLD-2066-WH
Zoro # G611217634
Free Shipping & Returns
$1,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Castello Usa
- MFR # CB-RO-36BLU-GLD-2066-WH
- Zoro # G611217634
- UPC # 730789389521
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Add some modern luxury to your bathroom with this gorgeous wall-mounted vanity set. Constructed with high-quality solid wood and a beautiful glass facade, this vanity will be the perfect complement to any modern, transitional, or contemporary decor. Featuring spacious cabinets for towels, washcloths, or other necessities. Tinted see-through glass doors give a unique accent that complements the vanity's aesthetic. The top of the vanity is made with smooth and high-quality solid surface material for durability and a consistent color throughout. Perfect for any master or guest bathroom.Note: Faucets not included. Drain provided with top is chrome color. Portions of this item are handcrafted and handfinished. There may be slight variations in color, size, and finish compared to what is pictured.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1" FNPT 316 SS Reducing Coupling (60RC111N020010)
- PARKER 3/8" Compression Brass Through Type Coupler 5PK (393P-6-6)
- LEGRIS Push-to-Connect, Threaded Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver (3889 10 17)
- DELTA Delta Commercial 22C: Single Handle 1-Hole Bathroom Faucet-Less Pop-Up (22C651)
- CASTELLO USA Amazon 72" Wall Mounted Blue Vanity With Gray Top And Chrome Handles (CB-MC-72BLU-CHR-2056-GR)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Gold Handles (CB-MC-48W-GLD-2056-WH)
- CASTELLO USA Nile 36" Wall Mounted Vanity With White Top Andand Chrome Handles (CB-MC-36W-CHR-2053-WH)
- CASTELLO USA Amazon 36" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-36W-CHR-2056L-WH)
- CASTELLO USA Nile 48" Wall Mounted White Vanity With White Top AndAnd Chrome Handles (CB-MC-48W-CHR-2053-WH)
- CASTELLO USA Nile 24-inch Gray Vanity Set with White Top and Brushed Nickel Handles (CB-MC-24G-BN-2053-WH)
- ELEGANT DECOR 36 Inch Single Bathroom Vanity In Blue (VF18836BL)
- Castello Usa Bathroom Vanities with Tops