Shop All Decorative Mirrors
Castello Usa
Smart Lisa 36 x 30 LED Smart Mirror with Voice Commands
Mfr # CB-SM430-36-30
Zoro # G207466859
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Height 30"
- Weight 28 lbs
- Application Bathroom, Bedroom, Powder Room, Vanity Mirror, Living Room
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-SM430-36-30
- Zoro # G207466859
- UPC # 646414783384
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 36" |
Height | 30" |
Details
Weight | 28 lbs |
Application | Bathroom, Bedroom, Powder Room, Vanity Mirror, Living Room |
Description
Add a contemporary touch to your bathroom's decor with this Voice Activated LED Bathroom and Vanity Mirror, a piece that pairs form with function Its streamlined silhouette is crafted from glass for an undeniably modern look, while a builtin LED light circumnavigates the rim to provide you with plenty of light by which you can get ready for the day or simply brush your teeth The new Smart Mirror version includes voice commands, more lighting options, and dimmable lighting Fully control the lighting handsfree without the need of an app or smart device and change between natural, white, and yellow light settings as well as dim or brighten the light with just your voice
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEHSCO Bed Frame, 70In L x 39In W x 7-1/4In H (DTQG4)
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18-GG)
- CASTELLO USA Smart Angelina 72 x 30 LED Smart Mirror with Voice Commands (CB-SM432-72-30)
- CASTELLO USA Smart Angelina 48 x 30 LED Smart Mirror with Voice Commands (CB-SM432-48-30)
- CASTELLO USA Smart Angelina 60 x 30 LED Smart Mirror with Voice Commands (CB-SM432-60-30)
- CASTELLO USA Smart Lisa 72 x 30 LED Smart Mirror with Voice Commands (CB-SM430-72-30)
- CASTELLO USA Smart Lisa 60 x 30 LED Smart Mirror with Voice Commands (CB-SM430-60-30)
- CASTELLO USA Smart Lisa 24 x 30 LED Smart Mirror with Voice Commands (CB-SM430-24-30)
- COMFORTCORRECT Rectangular Metal Frame Mirror, Brushed Gold (CO2797727)
- Castello Usa Decorative Mirrors