Shop All Decorative Mirrors
Castello Usa
Smart Angelina 72 x 30 LED Smart Mirror with Voice Commands
Mfr # CB-SM432-72-30
Zoro # G607466862
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30"
- Width 72"
- Application Bathroom, Bedroom, Powder Room, Vanity Mirror, Living Room
- Weight 51.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-SM432-72-30
- Zoro # G607466862
- UPC # 646414783544
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 30" |
Width | 72" |
Details
Application | Bathroom, Bedroom, Powder Room, Vanity Mirror, Living Room |
Weight | 51.3 lbs |
Description
Update your bathroom's decor with this beautiful decorative LED Mirror, a contemporary piece that makes a statement in any room it is mounted With the new smart mirror design, you can easily switch between white, yellow, and natural light as well as adjust the brightness all through the sound of your voice Its streamlined silhouette is crafted from glass for an undeniably modern look, while a builtin LED light boldly borders the rim to provide you with plenty of light by which you can get ready for the day or simply brush your hair Pairs well with any vanity Perfect for any bedroom, bathroom, den, living room, or hallway
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs And Clouds' Canvas Art, 24x24 (1X01352-C2424GG)
- EATON BUSSMANN 30A Type NON Cart Fuse (NON-30)
- FLASH FURNITURE Black Heavy Duty Large Mobile Chair & Table Cart (QIN-SHD245425-GG)
- CASTELLO USA Smart Lisa 24 x 30 LED Smart Mirror with Voice Commands (CB-SM430-24-30)
- CASTELLO USA Smart Lisa 72 x 30 LED Smart Mirror with Voice Commands (CB-SM430-72-30)
- CASTELLO USA Smart Lisa 60 x 30 LED Smart Mirror with Voice Commands (CB-SM430-60-30)
- CASTELLO USA Smart Angelina 48 x 30 LED Smart Mirror with Voice Commands (CB-SM432-48-30)
- CASTELLO USA Smart Lisa 48 x 30 LED Smart Mirror with Voice Commands (CB-SM430-48-30)
- ELK HOME Ogee Mirror, Black (S0036-10604)
- EMPIRE ART DIRECT Empire Art Direct MOM-20025C-2436 Moderno Squared Corner Beveled Rectangle Wall Mirror (MOM-20025C-2436)
- Castello Usa Decorative Mirrors