Shop All Decorative Mirrors
Castello Usa
Smart Angelina 36 x 30 LED Smart Mirror with Voice Commands
Mfr # CB-SM432-36-30
Zoro # G807466860
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Height 30"
- Application Bathroom, Bedroom, Powder Room, Vanity Mirror, Living Room
- Weight 28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-SM432-36-30
- Zoro # G807466860
- UPC # 646414783513
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 36" |
Height | 30" |
Details
Application | Bathroom, Bedroom, Powder Room, Vanity Mirror, Living Room |
Weight | 28 lbs |
Description
Update your bathroom's decor with this beautiful decorative LED Mirror, a contemporary piece that makes a statement in any room it is mounted With the new smart mirror design, you can easily switch between white, yellow, and natural light as well as adjust the brightness all through the sound of your voice Its streamlined silhouette is crafted from glass for an undeniably modern look, while a builtin LED light boldly borders the rim to provide you with plenty of light by which you can get ready for the day or simply brush your hair Pairs well with any vanity Perfect for any bedroom, bathroom, den, living room, or hallway
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug for Home, Wave Pattern (Blue) (166367GOB)
- BETTER LIVING Duo 14.2 oz Wall Mount Liquid Soap Dispenser (72250)
- ALERA Desk Shell, 41.38 in D X 71" W X 29.63" H, Modern Walnut, Textured Woodgrain Laminate (VA227236WA)
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- CASTELLO USA Smart Lisa 24 x 30 LED Smart Mirror with Voice Commands (CB-SM430-24-30)
- CASTELLO USA Smart Lisa 60 x 30 LED Smart Mirror with Voice Commands (CB-SM430-60-30)
- CASTELLO USA Smart Angelina 72 x 30 LED Smart Mirror with Voice Commands (CB-SM432-72-30)
- CASTELLO USA Smart Angelina 48 x 30 LED Smart Mirror with Voice Commands (CB-SM432-48-30)
- CASTELLO USA Smart Lisa 48 x 30 LED Smart Mirror with Voice Commands (CB-SM430-48-30)
- CASTELLO USA Smart Lisa 72 x 30 LED Smart Mirror with Voice Commands (CB-SM430-72-30)
- BLUEPRINTS 38 in. Metal Frame Hexagon Mirror in Brass - 37.125 x 31.25 x 0.16 in. (BL2571246)
- Castello Usa Decorative Mirrors