Shop All Bathroom Sinks
Castello Usa
Serenity 60" Solid Surface Vanity Top with Black Top and White Basin
Mfr # CB-GM-2066-60-B
Zoro # G206136081
product price: $949.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$949.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-GM-2066-60-B
- Zoro # G206136081
- UPC # 16975011156
- Country of Origin China
- Category Bathroom Sinks
Details
Color | Black Top / White Basin |
Number of Holes | 2 |
Description
Embrace modern design and feel with this minimalist vanity top with sink. Simple yet sophisticated, this modern top completes your desired vanity in both form and function. Its standard rectangular design with clean lines works well in many bathroom decor configurations and setups. Made with high-quality and durable solid surface material, this top with sink features a clean and consistent color throughout as well as durable construction to ensure lasting quality and appearance. The surface can be easily cleaned with most non-abrasive cleaning agents. A great accent for any washroom, bathroom, or powder room.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Series FV-4M1 1/8 inch Automatic Vent Valve (0950106)
- KNAUF INSULATION 2-1/8" Id X 1" Knauf Earthwool Fg Pipe Asj+-Ssll 99/C (5002431)
- LARSEN SUPPLY CO 1/2X1/2X48 Ss Connector (10-0449)
- UNITED BRASS WORKS Globe Valve, 1 In., FNPT, Bronze (285947)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole (CB-GM-2056-L-NH)
- CASTELLO USA Serenity 48" Solid Surface Vanity Top in White with No Faucet Hole (CB-GM-2066-48-NH)
- CASTELLO USA Lucine 21-inch Bathroom Vessel Sink - Clear (CB-VC-4-CL-21)
- CASTELLO USA Serenity 72" Solid Surface Vanity Top in White with No Faucet Hole (CB-GM-2066-72-NH)
- CASTELLO USA Serenity 36" Solid Surface Vanity Top with Black Top and White Basin (CB-GM-2066-36-C-B)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in Gray with No Faucet Hole (CB-GM-2056-L-G-NH)
- FAUCETURE KVPB25227W47 Dreyfuss 25" Console Sink W/SS Leg (4", 3 Hole), Wht/Brass (KVPB25227W47)
- Castello Usa Bathroom Sinks