Shop All Bath Tubs
Castello Usa
Scarlett 67" Acrylic Freestanding Bathtub in White
Mfr # CB-03-67
Zoro # G706135980
product price: $555.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$555.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-03-67
- Zoro # G706135980
- UPC # 16975017875
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 67" |
Details
Color | White |
Description
Easily add some modern style to your bathroom with the Scarlett Freestanding Bathtub. The defined lines and bold color will accentuate your modern bathroom’s look and feel while the sloping design of the interior provides comfort to any relaxing bather. Made with high-quality acrylic reinforced with fiberglass to create a solidly built tub with a beautiful consistent finish that will stand out in the room. Included with the bathtub is a pop-up design drain and overflow for simple installation and convenience. A perfect piece for any guest bathroom or master bathroom.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (GHL150-GR)
- T&S BRASS Valve, Spray , Pre-Rns, Lf, 1.07Gpm (-0107-J)
- LEGRIS Barbed, Push-to-Connect Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3182 04 06)
- ELKAY Single Handle 4'' Mount, 2 Hole Faucet Deck, 4" Spout, 4" Handle, Chrome (LK422L4)
- CASTELLO USA Blaire 59" Acrylic Freestanding Bathtub in White (CB-43-59)
- CASTELLO USA 69" L, 29.5" W, Gray, Solid Surface (CB-GM-8013-G)
- CASTELLO USA 71" L, 43.5" W, White, Solid Surface (CB-GM-8015)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- CASTELLO USA Sophia 63" Acrylic Freestanding Bathtub in White (CB-37-63)
- CASTELLO USA Daphne 69" Clawfoot Acrylic Freestanding Bathtub in Black W/ Chrome Feet (CB-26-69-B-T-CH)
- Castello Usa Bath Tubs