Shop All Bathroom Sinks
Castello Usa
Pyramid 24” Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole
Mfr # CB-GM-2053-24-NH
Zoro # G106135979
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-GM-2053-24-NH
- Zoro # G106135979
- UPC # 697273372240
- Country of Origin China
- Category Bathroom Sinks
Details
Color | Black |
Number of Holes | 0 |
Description
Embrace modern design and feel with this minimalist wall-mounted sink. Simple yet sophisticated, this modern sink is designed to look as if it is floating in your bathroom. Its standard rectangular design works well in many bathroom decor configurations and setups. The angular design of the sink basin leads the eye to the back of the sink wall, making it unique compared to other standard sinks. Made with high-quality and durable solid surface material, this sink features a clean and consistent color throughout as well as durable construction to ensure lasting quality and appearance. The surface can be easily cleaned with most non-abrasive cleaning agents. A great accent for any washroom, bathroom, or powder room. NOTE: Faucets not included. Item has natural color variation and may not look exactly as shown in images.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0TE0000)
- DELTA Dryden Monitor® 17 Series Shower Trim Champagne Bronze (T17251-CZ)
- KOHLER Pitch Rite-Temp Shower Trim With 1.75 Gpm Showerhead (TS97077-4G-BL)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (6AYT5)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-L-G)
- CASTELLO USA Serenity 48" Solid Surface Vanity Top in White (CB-GM-2066-48)
- CASTELLO USA Lucine 21-inch Bathroom Vessel Sink - Clear (CB-VC-4-CL-21)
- CASTELLO USA Scotch 16-inch Bathroom Vessel Sink - Clear (CB-VC-8-CL-16)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole (CB-GM-2056-L-NH)
- CASTELLO USA Serenity 36" Solid Surface Vanity Top with Black Top and White Basin (CB-GM-2066-36-C-B)
- KINGSTON BRASS VPB136P Imperial Basin Console Pedestal 2 Pcs/Set, White (VPB136P)
- Castello Usa Bathroom Sinks