Shop All Bathroom Vanities with Tops
Castello Usa
Nile 36" Wall Mounted Vanity With White Top Andand Brushed Nickel Handles
Mfr # CB-MC-36W-BN-2053-WH
Zoro # G507661602
product price: $803.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$803.99
Free 30-Day Returns
Key Features
- Weight 105 lbs
- Color White Base, Brushed Nickel Handles, White Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-MC-36W-BN-2053-WH
- Zoro # G507661602
- UPC # 646414784633
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Details
Weight | 105 lbs |
Color | White Base, Brushed Nickel Handles, White Top |
Base Color | White |
Handle Color | Brushed Nickel |
Tabletop Color | White |
Description
This beautiful, modern, wall-mounted vanity set comes with a base made from high quality birch and plywood and a top made of durable solid surface (a type of man-made stone). It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the vanity is floating. Drawers and doors feature soft close hinges and slides to prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant and modern sink with a basin sloped towards a subtle drain that gives the piece a sleek aesthetic and unparalleled sophistication. This vanity will be a stunning addition to any bathroom renovation.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x 2-7/8 T552 CLOSE COUPLED (108-120)
- LEGEND VALVE 5/16"-3/4" PEX REPAIR COUPLING (830-819)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET15F)
- SLOAN Sloan Valve 5302305 B-50-A Handle Repair Kit (5302305)
- CASTELLO USA Nile 36" Wall Mounted Vanity With White Top Andand Chrome Handles (CB-MC-36W-CHR-2053-WH)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-48W-CHR-2056-WH)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With Gray Top And Chrome Handles (CB-MC-48G-CHR-2056-GR)
- CASTELLO USA Amazon 36" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-36W-CHR-2056L-WH)
- CASTELLO USA Amazon 72" Wall Mounted Blue Vanity With Gray Top And Chrome Handles (CB-MC-72BLU-CHR-2056-GR)
- CASTELLO USA Amazon 36" Wall Mounted Gray Vanity With Gray Top And Chrome Handles (CB-MC-36G-CHR-2056L-GR)
- ELEGANT LIGHTING 24 in. Single Bathroom Vanity, Blue (VF19424BL)
- Castello Usa Bathroom Vanities with Tops