Shop All Bathroom Vanities with Tops
Castello Usa
Nile 24-inch Gray Vanity Set with Black Top and Black Handles
Mfr # CB-MC-24G-BL-2053-BL
Zoro # G311217606
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Castello Usa
- MFR # CB-MC-24G-BL-2053-BL
- Zoro # G311217606
- UPC # 611834305362
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Description
This beautiful, modern, wall-mounted vanity set comes with a base made from high quality birch and plywood and a top made of durable solid surface a type of man-made stone. It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the vanity is floating. The doors feature soft close hinges to prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant and modern sink with a basin sloped towards a subtle drain that gives the piece a sleek aesthetic and unparalleled sophistication. This vanity will be a stunning addition to any bathroom renovation.Note: Faucet not included. Portions of this item are handcrafted and handfinished and may have slight variations in color, size, or finish compared to what is pictured. No two items will look exactly the same
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Anode, .900 X 50.375 R-Tech (AP11526BD)
- LEGEND VALVE 3/4" X 10" GALVANIZED NIPPLE (356-094E)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2501-06-06-SS)
- BK RESOURCES Space Saver Hand Sink With Side Splashes, Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-SS-P-G)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With Gray Top And Chrome Handles (CB-MC-48W-CHR-2056-GR)
- CASTELLO USA Nile 36" Wall Mounted Vanity With White Top Andand Chrome Handles (CB-MC-36W-CHR-2053-WH)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-48W-CHR-2056-WH)
- CASTELLO USA Nile 60" Wall Mounted Gray Vanity With White Top And Chrome Handles (CB-MC-60G-CHR-2053-WH)
- CASTELLO USA Nile 36" Wall Mounted Vanity With White Top Andand Brushed Nickel Handles (CB-MC-36W-BN-2053-WH)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Gold Handles (CB-MC-48W-GLD-2056-WH)
- CONVENIENCE CONCEPTS 18 in. Single Bathroom Vanity in Grey (HI2221785)
- Castello Usa Bathroom Vanities with Tops