Shop All Toilets
Castello Usa
New York Smart Toilet With Bidet (Simple Plus Version)
Mfr # CB-TA-832ZD-1
Zoro # G507466689
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Width (In.) 15.6 in
- Overall Length (In.) 25.6 in
- Overall Height (In.) 19.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-TA-832ZD-1
- Zoro # G507466689
- UPC # 697273369912
- Country of Origin China
- Category Toilets
Dimensions
Overall Width (In.) | 15.6 in |
Overall Length (In.) | 25.6 in |
Overall Height (In.) | 19.8 in |
Details
Color | White |
Type | Simple |
Description
Experience the modern advances of technology first hand with this revolutionary multifunction smart toilet and bidet. Made with a sleek and futuristic tankless design, this toilet fits seamlessly with any contemporary or modern bathroom decor. This smart toilet has been designed to enhance your comfort and convenience throughout every step. Automatic seat and foot sensors control everything for you for the ultimate hands-free experience, from temperature control for the seat and water to automatically flushing when you are done to even lifting and closing the seat. Adjustable front and rear bidet nozzles allow for easier and more thorough cleansing and the built-in air outlet even dries you afterward, reducing the need for toilet paper. The included remote allows you to have full control of every function without having to leave the seat. A number of self-cleaning features including pre-wetting of the bowl, built-in deodorizer, auto-cleaning nozzles, and even UV sterilization reduce the time and effort needed to keep the toilet clean. The toilet is designed to even function on backup power during power outages and blackouts or function as any standard toilet when necessary. With three different models available, choose the one that works best for you and your needs.
- All features of Simple version
- Remote Control Flush: Choose high volume or low volume flush without touching the toi
- All features of Simple version
- Remote Control Flush: Choose high volume or low volume flush without touching the toi
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY WYE TRN LNG 2""HUB SCH40 (PVC005010800)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Tb (702424-L-BL)
- SLOAN Royal 613 12 3/4 Ldim Flush Valve (3919033)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 1/2" Pipe Size (8030 CSP-08)
- CASTELLO USA New York Smart Toilet With Bidet (Simple Version) (CB-TA-832ZD-2)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.104.222)
- MOEN ETOILET UPGRADE (ET1300)
- AMERICAN STANDARD American Standard 215AB104.020 Cadet PRO ADA Elongated 1.28GPF 10" Rough-In Toilet (215AB104.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, White (3128001.020)
- KOHLER Elongated Dual-Flush Chair Height Toilet (3989-0)
- SLOAN TopSpud Univ Floor Mount ADA Closet, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (ST2029A)
- Castello Usa Toilets