Shop All Bathtub Faucets
Castello Usa
Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Drift Handle
Mfr # CB-F04-MB-J0903
Zoro # G207466842
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freestanding Bathtubs
- Color Matte Black
- Weight 9 lbs
- Overall Length 10 in
- Overall Height 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-F04-MB-J0903
- Zoro # G207466842
- UPC # 16975014324
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Length | 10 in |
Overall Height | 45 in |
Overall Width | 10 in |
Details
For Use With | Freestanding Bathtubs |
Color | Matte Black |
Weight | 9 lbs |
Handle Style | Drift |
Application | Bathroom |
Description
Enhance and complete your new freestanding or clawfoot tub with this beautiful floor-mounted tub filler. Constructed from durable solid brass, this tub filler is designed to resist corrosion and stay in prime shape for years to come. The smooth color and defined lines can give a wonderful complement or a striking contrast to your existing tub. The included handheld shower adds significant functionality, allowing you to rinse off yourself, a loved one, a pet, or even the tub itself with ease. The built-in diverter easily switches between the faucet and the handheld shower. A stunning addition to any freestanding bathtub or bathroom space.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-3/4" Pipe dia. (59-3130)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., Spigot (6103GR)
- KOHLER Button, Diverter (1140645-BV)
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (897-030)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-MB)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-BN)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Drift Handle (CB-F04-CR-J0903)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- TOTO FILL VALVE ASSEMBLY W/ RR30% (TSU81.30-A)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- Castello Usa Bathtub Faucets & Accessories