Shop All Bathtub Faucets
Castello Usa
Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle
Mfr # CB-F04-BN-J0806
Zoro # G907466852
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 9 lbs
- Overall Width 10 in
- Handle Style Breeze
- Overall Height 45 in
- For Use With Freestanding Bathtubs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-F04-BN-J0806
- Zoro # G907466852
- UPC # 16975014270
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Width | 10 in |
Overall Height | 45 in |
Overall Length | 10 in |
Details
Weight | 9 lbs |
Handle Style | Breeze |
For Use With | Freestanding Bathtubs |
Color | Brushed Nickel |
Application | Bathroom |
Description
Enhance and complete your new freestanding or clawfoot tub with this beautiful floor-mounted tub filler. Constructed from durable solid brass, this tub filler is designed to resist corrosion and stay in prime shape for years to come. The smooth color and defined lines can give a wonderful complement or a striking contrast to your existing tub. The included handheld shower adds significant functionality, allowing you to rinse off yourself, a loved one, a pet, or even the tub itself with ease. The built-in diverter easily switches between the faucet and the handheld shower. A stunning addition to any freestanding bathtub or bathroom space.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 1 x 1-1/2 In, 100 psi (541FEBKMAA0100)
- DELTA Delta Compel Stream Shaper (RP73003)
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-BL)
- KOHLER Kit, Toilet Bolts (1301168)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-MB)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-BN)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Drift Handle (CB-F04-CR-J0903)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- Castello Usa Bathtub Faucets & Accessories