Shop All Bathtub Faucets
Castello Usa
Neptune Freestanding Brushed Gold Gooseneck Tub Filler Faucet with Float Handle
Mfr # CB-F04-BG-J0805
Zoro # G407466840
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bathroom
- Handle Style Float
- Color Brushed Gold
- For Use With Freestanding Bathtubs
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-F04-BG-J0805
- Zoro # G407466840
- UPC # 16975014362
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Length | 10 in |
Overall Width | 10 in |
Overall Height | 45 in |
Details
Application | Bathroom |
Handle Style | Float |
Color | Brushed Gold |
For Use With | Freestanding Bathtubs |
Weight | 9 lbs |
Description
Enhance and complete your new freestanding or clawfoot tub with this beautiful floor-mounted tub filler. Constructed from durable solid brass, this tub filler is designed to resist corrosion and stay in prime shape for years to come. The smooth color and defined lines can give a wonderful complement or a striking contrast to your existing tub. The included handheld shower adds significant functionality, allowing you to rinse off yourself, a loved one, a pet, or even the tub itself with ease. The built-in diverter easily switches between the faucet and the handheld shower. A stunning addition to any freestanding bathtub or bathroom space.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3 Accessory, Grab Bar (41618-BL)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1-1/4 NPT, PK2 (101503LF)
- BANJO VALVE (MV220SL)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3168 60 56)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-MB)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-BN)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Drift Handle (CB-F04-CR-J0903)
- VALTERRA Valterra Products PF214304 Brass Two-Handle Garden Tub Faucet with Adjustable Center; Chrome - 8 x 24 in. (PF214304)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- Castello Usa Bathtub Faucets