Shop All Bath Tubs
Castello Usa
Manhattan 59" Solid Surface Freestanding Bathtub in White
Mfr # CB-GM-8016S
Zoro # G906135964
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,854.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Castello Usa
- MFR # CB-GM-8016S
- Zoro # G906135964
- UPC # 600300037111
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 59" |
Details
Color | White |
Description
Add some simple yet elegant style to your bathroom with this sleek and minimalist freestanding bathtub. The defined lines and bold color make this bathtub a great addition to any bathroom’s decor while the sloping interior design and smooth feel of the surface provides comfort to any relaxing bather. Made with high-quality non-porous solid surface material for a beautiful consistent finish as well as improved leak-resistant durability and easy cleaning capability. A perfect piece for any guest bathroom or master bathroom.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for Samsung DA29-00012A, DA29-00012B, DA61-00159A. (SGF-DSA21)
- DANCO Faucet Bibb Seat, Brass (30092E)
- ZSI CushionedClampStrutMounted, TubeSz 3/4In (012NS016)
- MOEN Faucet-Hot Coronado-Sn(Sgle)Dw (H711-SN)
- CASTELLO USA Manhattan 59" Solid Surface Freestanding Bathtub in Black (CB-GM-8016s-B)
- CASTELLO USA Manhattan 59" Solid Surface Freestanding Bathtub in Gray (CB-GM-8016s-G)
- CASTELLO USA 71" L, 43.5" W, White, Solid Surface (CB-GM-8015)
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- CASTELLO USA Daphne 69" Clawfoot Acrylic Freestanding Bathtub in Black W/ Chrome Feet (CB-26-69-B-T-CH)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- KOHLER 1121-0, 60" L, 30" W (1121-0)
- Castello Usa Bath Tubs