Shop All Bath Tubs
Castello Usa
Manhattan 59" Solid Surface Freestanding Bathtub in Gray
Mfr # CB-GM-8016s-G
Zoro # G706136000
product price: $2,409.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,409.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-GM-8016s-G
- Zoro # G706136000
- UPC # 16975014249
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 59" |
Details
Color | Gray |
Description
Add some simple yet elegant style to your bathroom with this sleek and minimalist freestanding bathtub. The defined lines and bold color make this bathtub a great addition to any bathroom’s decor while the sloping interior design and smooth feel of the surface provides comfort to any relaxing bather. Made with high-quality non-porous solid surface material for a beautiful consistent finish as well as improved leak-resistant durability and easy cleaning capability. A perfect piece for any guest bathroom or master bathroom.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2 S-15 NO LEAD BZE Y-STNR (105-519NL)
- KNAUF INSULATION 11" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/C (5009891)
- ZORO SELECT 1/8" Compression Low Lead Brass Insert (700561-02)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, Socket x Socket (9806-007)
- CASTELLO USA Manhattan 59" Solid Surface Freestanding Bathtub in Black (CB-GM-8016s-B)
- CASTELLO USA Manhattan 59" Solid Surface Freestanding Bathtub in White (CB-GM-8016S)
- CASTELLO USA Blaire 59" Acrylic Freestanding Bathtub in White (CB-43-59)
- CASTELLO USA Sophia 63" Acrylic Freestanding Bathtub in White (CB-37-63)
- CASTELLO USA 71" L, 43.5" W, White, Solid Surface (CB-GM-8015)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- AQUA EDEN Clawfoot Bathtubs, 48 L, 30.18 W, White/Brushed Nickel, Cast Iron (VCT3D483018NT8)
- Castello Usa Bath Tubs