Shop All Bath Tubs
Castello Usa
Manhattan 59" Solid Surface Freestanding Bathtub in Black
Mfr # CB-GM-8016s-B
Zoro # G406136034
product price: $2,545.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,545.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-GM-8016s-B
- Zoro # G406136034
- UPC # 16975014232
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 59" |
Details
Color | Black |
Description
Add some simple yet elegant style to your bathroom with this sleek and minimalist freestanding bathtub. The defined lines and bold color make this bathtub a great addition to any bathroom’s decor while the sloping interior design and smooth feel of the surface provides comfort to any relaxing bather. Made with high-quality non-porous solid surface material for a beautiful consistent finish as well as improved leak-resistant durability and easy cleaning capability. A perfect piece for any guest bathroom or master bathroom.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 480V 5000W (SP10873NL)
- ZORO SELECT Shielded Coupling, For Pipe Size 4" (3000-44)
- LEGEND VALVE 3/4 FNPT NL TANKLESS VALVE (101-150NL)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24111)
- CASTELLO USA Sophia 63" Acrylic Freestanding Bathtub in White (CB-37-63)
- CASTELLO USA Blaire 59" Acrylic Freestanding Bathtub in White (CB-43-59)
- CASTELLO USA 69" L, 29.5" W, Gray, Solid Surface (CB-GM-8013-G)
- CASTELLO USA 71" L, 43.5" W, White, Solid Surface (CB-GM-8015)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- KINGSTON BRASS XVTPN603020L 60" Acrylic Drop In Tub w/R, 60" L, 30" W, White, Acrylic (XVTPN603020L)
- Castello Usa Bath Tubs