Shop All Bathroom Mirrors
Castello Usa
Lucy 31.5" Round Accent Wall-Mounted Mirror with LED Lights
Mfr # CB-M610
Zoro # G106136051
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Reflective
- Width 1.5"
- Body Material Aluminum casting
- Length 31.5"
- Features Energy efficient white LED lights, LED bathroom mirror with silvered reflection layer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-M610
- Zoro # G106136051
- UPC # 600300040432
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 1.5" |
Length | 31.5" |
Height | 31.5" |
Details
Finish | Reflective |
Body Material | Aluminum casting |
Features | Energy efficient white LED lights, LED bathroom mirror with silvered reflection layer |
Description
This decorative round mirror is a beautifully unique accent piece for your home decor. Hang this mirror above your fireplace mantle, over a beautiful couch, or above your bed's headboard for a stunning wall accent. This mirror goes perfectly as a beautiful bathroom/vanity mirror. LED lights that border the the mirror provide spectacular lighting that is sure to wow your guests. This gorgeous LED mirror is a contemporary, modern wall-mirror piece that will be the perfect fit for your existing decor theme in any room of your home.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Ball Valve, PVC Body, 1/2" Pipe Sz (E1410-05)
- JOHNS MANVILLE 2" Max. O.D. PVC Insulated Fitting Cover (32760)
- MOEN Tub/Shower Drain Covers Brushed Gold (102763BG)
- SHARPE VALVES 2" Flanged Carbon Steel Ball Valve Inline (4351003820)
- CASTELLO USA Angelina 30" x 36" Wall-Mounted LED Mirror (CB-M432-36-30)
- CASTELLO USA Lisa 30" x 60" Wall-Mounted LED Mirror (CB-M430-60-30)
- CASTELLO USA Lisa 30" x 72" Wall-Mounted LED Mirror (CB-M430-72-30)
- CASTELLO USA Angelina 30" x 72" Wall-Mounted LED Mirror (CB-M432-72-30)
- CASTELLO USA Lisa 30" x 48" Wall-Mounted LED Mirror (CB-M430-48-30)
- CASTELLO USA Angelina 30" x 48" Wall-Mounted LED Mirror (CB-M432-48-30)
- DECOR WONDERLAND Frameless Beveled Kinana Mirror, Black - 20 Lbs (SSM414B)
- Castello Usa Bathroom Mirrors