Shop All Bathroom Mirrors
Castello Usa
Lisa 30" x 48" Wall-Mounted LED Mirror
Mfr # CB-M430-48-30
Zoro # G206135961
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Reflective
- Body Material Aluminum casting
- Length 48"
- Height 30"
- Features Energy efficient white LED lights, LED bathroom mirror with silvered reflection layer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-M430-48-30
- Zoro # G206135961
- UPC # 600300038170
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 1.5" |
Length | 48" |
Height | 30" |
Details
Finish | Reflective |
Body Material | Aluminum casting |
Features | Energy efficient white LED lights, LED bathroom mirror with silvered reflection layer |
Description
Add a contemporary touch to your bathroom’s decor with this Lisa LED Bathroom/Vanity Mirror, a piece that pairs form with function. Its streamlined silhouette is crafted from glass for an undeniably modern look, while a built-in LED light circumnavigates the rim to provide you with plenty of light by which you can get ready for the day or simply brush your teeth.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Clips Fastener, 7/8 In Max Dia, PK25 (T18)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Wall Thickness: 1/8 in (E6BNC11)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310038401)
- CASTELLO USA Angelina 30" x 48" Wall-Mounted LED Mirror (CB-M432-48-30)
- CASTELLO USA Angelina 30" x 60" Wall-Mounted LED Mirror (CB-M432-60-30)
- CASTELLO USA Angelina 24" x 30" Wall-Mounted LED Mirror (CB-M432-24-30)
- CASTELLO USA Lisa 30" x 60" Wall-Mounted LED Mirror (CB-M430-60-30)
- CASTELLO USA Lisa 30" x 72" Wall-Mounted LED Mirror (CB-M430-72-30)
- CASTELLO USA Angelina 30" x 36" Wall-Mounted LED Mirror (CB-M432-36-30)
- BRADLEY 30 in "H x 18 in "W, Framed, Mirror, Glass (781-018300)
- Castello Usa Bathroom Mirrors