Shop All Bathroom Sinks
Castello Usa
Juniper 72” Solid Surface Wall-Mounted Bathroom Sink in Gray
Mfr # CB-GM-2056-72-G
Zoro # G006136038
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,381.99
Free 30-Day Returns
Key Features
- Body Material Solid Surface
- Overall Length 72"
- Overall Width 18.9"
- Overall Height 5.12"
- Weight 114.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Castello Usa
- MFR # CB-GM-2056-72-G
- Zoro # G006136038
- UPC # 16975013235
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 72" |
Overall Width | 18.9" |
Overall Height | 5.12" |
Details
Body Material | Solid Surface |
Color | Gray |
Weight | 114.6 lbs |
Finish | Matte |
Number of Holes | 2 |
Description
Embrace modern design and feel with this minimalist wall-mounted sink. Simple yet sophisticated, this modern sink is designed to look as if it is floating in your bathroom. Its standard rectangular design with clean lines works well in many bathroom decor configurations and setups. Made with high-quality and durable solid surface material, this sink features a clean and consistent color throughout as well as durable construction to ensure lasting quality and appearance. The surface can be easily cleaned with most non-abrasive cleaning agents. A great accent for any washroom, bathroom, or powder room. NOTE: Faucets not included. Item has natural color variation and may not look exactly as shown in images.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 3/4-inch MIP x 3/4-inch MHT Brass No-Kink Angled Hose Bibb Valve with Tee Handle Shutoff (HA-HB106-1)
- LEGEND VALVE 3/8" GALVANIZED 90 ELBOW (352-002)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX5)
- LEGEND VALVE 3/4" X 1-1/2" GALV. NIPPLE (356-081E)
- CASTELLO USA Juniper 24” Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole (CB-GM-2056-24-NH)
- CASTELLO USA Juniper 36” Right Basin Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-R-G)
- CASTELLO USA Serenity 48" Solid Surface Vanity Top in White with No Faucet Hole (CB-GM-2066-48-NH)
- CASTELLO USA Juniper 60” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-60)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-L-G)
- CASTELLO USA Juniper 48” Solid Surface Wall-Mounted Bathroom Sink in Gray with No Faucet Hole (CB-GM-2056-48-G-NH)
- KOHLER Whitehaven Self-Trimming 32-1/2" X (5826-0)
- Castello Usa Bathroom Sinks