Shop All Bathroom Sinks
Castello Usa
Juniper 48” Solid Surface Wall-Mounted Bathroom Sink in Gray with No Faucet Hole
Mfr # CB-GM-2056-48-G-NH
Zoro # G306136059
product price: $814.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$814.99
Free 30-Day Returns
Key Features
- Body Material Solid Surface
- Overall Length 48"
- Overall Width 18.9"
- Overall Height 5.12"
- Weight 75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-GM-2056-48-G-NH
- Zoro # G306136059
- UPC # 16975011033
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 48" |
Overall Width | 18.9" |
Overall Height | 5.12" |
Details
Body Material | Solid Surface |
Color | Gray |
Weight | 75 lbs |
Finish | Matte |
Number of Holes | 0 |
Description
Embrace modern design and feel with this minimalist wall-mounted sink. Simple yet sophisticated, this modern sink is designed to look as if it is floating in your bathroom. Its standard rectangular design with clean lines works well in many bathroom decor configurations and setups. Made with high-quality and durable solid surface material, this sink features a clean and consistent color throughout as well as durable construction to ensure lasting quality and appearance. The surface can be easily cleaned with most non-abrasive cleaning agents. A great accent for any washroom, bathroom, or powder room. NOTE: Faucets not included. Item has natural color variation and may not look exactly as shown in images.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTAGE CC53305X 5/8" X 3/8" OD Comp Angle Stop with Handle (CC53305X)
- MILWAUKEE TOOL Stainless Steel Jaw for 6 in. Leveling Tripod Chain Vise (48-22-8697)
- KECKLEY 2", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21FFS-CI125P34-FBI-GFV)
- APOLLO BY TMG 1 in. x 1 in. PVC Compression Coupling (PVCCOMP1)
- CASTELLO USA Juniper 48” Solid Surface Wall-Mounted Bathroom Sink in Black (CB-GM-2056-48-B)
- CASTELLO USA Juniper 48” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-48)
- CASTELLO USA Juniper 24” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-24)
- CASTELLO USA Juniper 60” Solid Surface Wall-Mounted Bathroom Sink in Gray with No Faucet Hole (CB-GM-2056-60-G-NH)
- CASTELLO USA Juniper 60” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-60)
- CASTELLO USA Lucine 21-inch Bathroom Vessel Sink - Clear (CB-VC-4-CL-21)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- Castello Usa Bathroom Sinks